-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 61-100A |
| Amps | 100A |
| Blown Fuse Indicator | No |
| Body Material | Glass Polyester |
| Compatible Fuse Series | T600 Series |
| Connector Type | Box Lug |
| Dc Voltage | Not Applicable |
| Features | Space Saver |
| Fits Fuse Type | Industrial |
| For Fuse Size | 2 15/16" x 13/16", 2 61/64" x 3/4" |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Current | 61-100A |
| Fuse Dia. | 0.812" |
| Fuse Holder Code | BN |
| Fuse Length | 2.938" |
| Fuse Overall Diameter | 3/4" |
|---|---|
| Fuse Overall Length | 3" |
| Fuse Ul Class | T |
| Height | 2" |
| Indicating / Nonindicating | Non Indicating |
| Length | 3" |
| Material | Glass Polyester |
| Max. Voltage | 600V |
| Mounting Style | Bolt Down |
| Mounting Type | Bolt Down |
| Number Of Poles | 3 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/DC |
| Voltage Rating | 600V AC/DC |
| Width | 4 1/2" |
| Wire Range | 14 AWG to 2 AWG |
| Wire Size | 14 AWG to 2/0 AWG |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 5.08 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)