-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 50 mA |
| Body Material | Glass |
| Body Style | Cylindrical |
| Compatible Fuse Block Series | Htb |
| Dc Voltage Rating | Not Rated |
| Diameter | 5 mm |
| Element | Single |
| Equivalent Brand And Series | Bussmann Gdc, Bussmann S506, Littelfuse 218, Mersen Gdg |
| Equivalent Series | 218, Gdc, Gdg, S506 |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size | 20 mm x 5 mm |
|---|---|
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 35A at 250V AC |
| Length | 20 mm |
| Rejection / Nonrejection | Nonrejection |
| Series | S506 Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Curus Recognition Guide Jdyx2/Jdyx8, Imq, Miti/Jet1641-31003-1005 |
| Visual Indication | Glass Fuse |
| Voltage Rating | 250V AC |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 0.76 |
| HS Code | 8536100020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)