-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps Rating | 20A |
| Body Material | Ceramic |
| Body Style | Screw In |
| Dc Voltage Rating | Not Rated |
| Element | Dual |
| Equivalent Brand And Series | Bussmann S, Littelfuse S, Littelfuse Slo, Littelfuse Soo, Mersen S |
| Equivalent Series | S, Slo, Soo |
| Fits Fuse Block Style | Rejection |
| Functionally Equal To | Ferraz, Gould And Littelfuse Type S |
|---|---|
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 10 kA at 125V AC |
| Rejection / Nonrejection | Rejection |
| Series | S Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Ul 248-11 Guide Jfhr, Csa Class 1423-01 |
| Visual Indication | Indicating |
| Height (cm) | 3.07 |
|---|---|
| Length (cm) | 2.97 |
| Width (cm) | 2.97 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)