-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps Rating | 20A |
| Body Material | Fiberglass |
| Body Style | Cylindrical |
| Class | Not Class Rated |
| Dc Voltage Rating | Not Rated |
| Diameter | 14.3 mm |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Pon, Mersen Otn |
| Equivalent Series | Otn, Pon |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 50.8 mm x 14.3 mm |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 10 kA at 250V AC |
| Length | 50.8 mm |
| Rejection / Nonrejection | Nonrejection |
| Series | PON Series |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Csa C22.2, No. 59.1 |
| Visual Indication | Non Indicating |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.52 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)