-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 1.5A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class K5 |
| Compatible Fuse Block Series | 2Hkrfb, H250, Hm250, Hm600 |
| Dc Voltage Rating | 125V DC |
| Diameter | 9/16" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Non, Littelfuse Nln, Mersen Ot |
| Equivalent Series | Nln, Non, Ot |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz OT |
| Fuse Class | Class K5 |
| Fuse Size | 2" x 9/16" |
| Fuse Type | Cartridge Fuses |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 50 kA at 125V DC, 50 kA at 250V AC |
| Length | 2" |
| Overall Diameter | 9/16" |
| Overall Length | 2" |
| Rejection / Nonrejection | Non Rejection |
| Renewable | No |
| Series | NON Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Ul Listed, Guide Jddz, File E4274, Std 248-9, Csa Certified Class 1421-01, File 53787 |
| Type | Non Renewable |
| Visual Indication | Without Indicator |
| Voltage | 250V AC/125V DC |
| Height (cm) | 1.42 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.42 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)