-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automotive Flasher |
|---|---|
| Color | Silver |
| Compatible Product Type | Passenger Vehicles |
| Current Rating | 12.8A |
| Features | 3 Terminal |
| Finish | Silver |
| Flash Rate Per Minute | 2/6 FPM |
| Height | 1 1/4" |
| Length | 2 1/8" |
|---|---|
| Mount Type | Plug In |
| Number Of Terminals | 3 |
| Product Type | Flasher Relay |
| Standards | SAE |
| Type | Thermal |
| Voltage Rating | 12V DC |
| Width (in.) | 1 1/4" |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 4.76 |
| Width (cm) | 4.76 |
| HS Code | 8512202040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)