-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ceramic Fuse |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 1A |
| Body Style | Cylindrical |
| Diameter | 6.76 mm |
| Indicator Style | Without Indicator |
| Length | 32.82 mm |
|---|---|
| Mounting Style | Board |
| Packaging | Bulk |
| Series | MDA Series |
| Termination Type | Axial |
| Type | Slow Blow, Time Delay |
| Weight (kg) | 5.445 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)