-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | Not Rated |
| Amps | 30A |
| Body Material | Plastic |
| Body Style | Blade |
| Color Code | Green |
| Compatible Fuse Block Series | Hhx, Max |
| Dc Voltage Rating | 32V DC |
| Depth | 23/64" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Max, Littelfuse 299, Mersen Af3 |
| Equivalent Series | 299, Af3, Max |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Amps | 30A |
| Fuse Size | 1 23/64" x 1 7/32" x 23/64" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 1 kA at 32V DC |
| Length | 1 23/64" |
| Rejection / Nonrejection | Nonrejection |
| Series | MAX Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Rohs 2002/95/Ec |
| Visual Indication | Non Indicating |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 7.62 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)