-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 200A |
| Body Material | Melamine |
| Body Style | Blade |
| Class | Class RK1 |
| Compatible Fuse Block Series | Hm600, R250 |
| Dc Voltage Rating | 250V AC |
| Diameter | 1 9/16" |
| Element | Dual |
| Equivalent Brand And Series | BUSSMANN LPN-RK-SP, LITTELFUSE LLNRK, MERSEN A2D-R |
| Equivalent Series | A2D-R, Llnrk, Lpn-Rk-Sp |
| Fits Fuse Block Style | Rejection |
|---|---|
| Fuse Class | RK1 |
| Fuse Size | 7 1/8" x 1 9/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA @ 250V DC, 300 kA @ 250V AC |
| Length | 7 1/8" |
| Rejection / Nonrejection | Rejection |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce, Ul Special Purpose Guide Jfhr, Guide Jddz, File E4273, Csa Class 1422-02, File 53787, Csa C22.2, No. 248.12 |
| Visual Indication | Non Indicating |
| Height (cm) | 4.09 |
|---|---|
| Length (cm) | 18.11 |
| Width (cm) | 4.09 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)