-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuses |
|---|---|
| Ac Voltage | 250V AC |
| Amps Rating | 300A |
| Body Style | Non Housing |
| Fuse Group | Class H |
| Indicator Style | Without Indicator |
| Length | 8.63" |
|---|---|
| Mounting Style | Holder |
| Packaging | Bulk |
| Series | LKN |
| Termination Type | Knife Blade |
| Type | Slow Blow, Time Delay |
| Height (cm) | 2.8 |
|---|---|
| Length (cm) | 9.2 |
| Width (cm) | 3.4 |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)