-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Link |
|---|---|
| Ac Voltage | 250V AC |
| Amps Rating | 25A |
| Diameter | 14/25" |
| Length | 2" |
|---|---|
| Termination Type | Bolt Down |
| Type | Slow Blow |
| Height (cm) | 2.54 |
|---|
| Weight (kg) | 0.225 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)