-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Terminal Block |
|---|---|
| Amps | 60A |
| Compatible Fuse Series | Family Series: Bussmann Terminal Blocks, KUSC Series |
| Contact Material | Brass |
| Fits Fuse Type | Standard Block |
| Fuse Current | 60A |
| Fuse Overall Length | 3 3/4" |
| Height | 1 1/4" |
| Length | 3 3/4" |
| Material | Thermoplastic |
| Max. Operating Temp. | 105°C |
| Max. Wire Gauge | 6 AWG |
| Min. Wire Gauge | 22 AWG |
| Mounting Angle | Straight |
|---|---|
| Mounting Type | Panel , Surface Mount |
| Number Of Positions | 4 |
| Number Of Rows | 2 |
| Packaging | Bulk |
| Pitch | 0.62" |
| Plating | Nickel |
| Product Type | Barrier Terminal Blocks |
| Series | KU(X)SC Series |
| Termination Type | Screw |
| Voltage | 600V AC |
| Width | 2" |
| Wire Size | 6 AWG to 22 AWG |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 5.08 |
|---|---|
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)