-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 30A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class J |
| Compatible Fuse Block Series | Ch30J, Ch60J, J600, Jm600, Jm601, Jm602, Jm604, Jm606, Jp600, Jt600, Jtn600 |
| Compatible With | CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600 Series |
| Dc Voltage Rating | Not Rated |
| Depth | Not Available |
| Diameter | 13/16" |
| Element | Single |
| Equivalent Brand And Series | BUSSMANN JKS, LITTELFUSE JLS, MERSEN A4J Series |
| Equivalent Series | A4J, Jks, Jls |
| Fits Fuse Block Style | Nonrejection |
| Fuse Block Design | Non Rejection |
| Fuse Class | Class J |
| Fuse Holder Code | Z |
|---|---|
| Fuse Length | 2 1/4" |
| Fuse Size | 2 1/4" x 13/16" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 2 1/4" |
| Overall Diameter | 13/16" |
| Rejection / Nonrejection | Non Rejection |
| Series | Bussmann JKS, Littelfuse JLS, MERSEN A4J Series , JKS Series |
| Source | Mouser |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-8 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Width | Not Available |
Bussmann JKS-30 fuse is suitable in high-power electrical systems to safeguard critical equipment and circuits from the adverse effects of overcurrent conditions, such as short circuits and faults.
| Height (cm) | 2.06 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 2.06 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5175 |


Employ wire strippers to eliminate around an inch of insulation from both wire ends. Connect one end of the wire to a terminal on the fuse and the opposite end to the opposing terminal on the fuse. If the fuse is functioning, the light bulb will light up. Conversely, if the fuse is malfunctioning, the light bulb will not illuminate.
Ensure precise torque when securing terminal connections to prevent loose or overheated connections. Assess factors such as ambient temperature, vibration levels and vulnerability to moisture, all of which could should be considered for secure installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)