-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electronic Fuse |
|---|---|
| Ac Voltage | 300V AC |
| Amps | 60A |
| Body Style | Cartridge |
| Dc Voltage | 160V DC |
| Diameter | 0.563" |
| Fuse Group | Class T |
| Fuse Type | Cartridge Blade Fuses |
| Indicator Style | Without Indicator |
| Interrupt Rating | 20 kA |
| Length | 22/25" |
| Mounting Type | Holder |
|---|---|
| Overall Diameter | 0.563" |
| Overall Length | 22/25" |
| Packaging | Bulk |
| Product Type | Industrial Power Fuses |
| Series | JJN Series |
| Speed Type | Fast Blow |
| Termination Type | Clip |
| Visual Indication | Without Indicator |
| Voltage | 32V AC |
| Height (cm) | 1.42 |
|---|---|
| Length (cm) | 2.24 |
| Width (cm) | 1.42 |
|---|---|
| Weight (kg) | 0.0158 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)