-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 300V AC |
| Body Material | Melamine |
| Body Style | Bolt On |
| Class | Class T |
| Compatible Fuse Block Series | 1B, 1Bs, T300, T301, T302, T306 |
| Dc Voltage Rating | 170V DC |
| Diameter | 2" |
| Element | Single |
| Equivalent Brand And Series | BUSSMANN JJN, EDISON TJN, LITTELFUSE JLLN, MERSEN A3T |
| Equivalent Series | A3T, Jjn, Jlln, Tjn |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 4" x 2" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA @ 170V DC, 200 kA @ 300V AC |
| Length | 4" |
| Rejection / Nonrejection | Non Rejection |
| Series | JJN Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-15 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6525 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)