-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Voltage Fuse |
|---|---|
| Ac Voltage | 5 kV AC |
| Amps | 125 mA |
| Body Style | Cartridge |
| Dc Voltage | Not Rated |
| Diameter | 0.81" |
| Fuse Type | Slow Blow, Time Delay |
| Indicator Style | Without Indicator |
| Length | 5" |
| Mounting Type | Holder |
| Overall Diameter | 0.81" |
|---|---|
| Overall Length | 5" |
| Packaging | Bulk |
| Series | Bussmann HV Series , HV Series |
| Termination Type | Clip |
| Type | High Voltage Fuse |
| Unit Weight | 0.8 oz. |
| Visual Indication | Without Indicator |
| Voltage | 5 kV AC |
Bussmann HVJ-1/8 medium voltage fuse is ideal to safeguard electrical equipment and circuits from overcurrent conditions, including short circuits and faults. This medium voltage fuse averts damage, isolates faulted segments and enhances the overall safety of medium voltage critical applications.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 60.58 |
|---|---|
| Weight (kg) | 0.0225 |
Position one of the multimeter's probes at one end of the fuse and locate the second probe at the opposite end. If the displayed measurement falls within the range of 0 to 5 ohms, it indicates that the fuse is operational and undamaged.
The majority of electronic fuses bear their voltage and amp rating imprinted on the end cap. Visual identification is typically sufficient to determine the fuse type. Moreover, the correct replacement fuse is often indicated in the owner's manuals using generic descriptions.
Position the meter leads on opposing sides of the fuse. If the displayed voltage is minimal or absent, it suggests that the fuse is in proper condition. However, if there exists a discrepancy in voltage (usually corresponding to the entire supply voltage), it indicates that the fuse is faulty.
You can determine the fuse current rating by dividing the power consumption of the appliance by the voltage supplied to the appliance. The formula is I (Amps) = P (Watts) divided by V (Voltage).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)