| Amp Range | 0-15A |
|---|---|
| Body Material | Thermoplastic |
| Connector Type | 1/4 In Quick Connect |
| Diameter | 1.125" |
| Fits Fuse Type | Midget |
| For Fuse Size | 1 1/2" x 13/32" Dia. |
| Fuse Block Style | Nonrejection |
| Fuse Cap Style | Screw Knob |
| Fuse Ul Class | Midget |
|---|---|
| Length | 2.81" |
| Mounting Hole | 1-1/64" Dia. |
| Mounting Style | Panel |
| Number Of Poles | 1 |
| Visual Indication | Non Indicating |
| Voltage Rating | 600V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)