BUSSMANN HPF-RR Panel-Mount Fuse Holder, 0 to 30 A, 600V AC, 1/4 Inch Quick Connect, Non-Indicating

Item: BD3TTY
Model: HPF-RR
Cross Ref: 49ZU61
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$64.19
10% off
$57.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Body Material Thermoplastic
Connection Type Quick Connects, Solder Terminal
Connector Type 1/4" Quick Connect
Dia. 1"
Family Series Bussmann Fuseblocks, Holders, HPF Series
Fits Fuse Type Class CC
For Fuse Size 1 1/2" L x 13/32" Dia.
Height 73.66 mm
Length 63.5 mm
Max. Amps 30A
Mounting Style Panel
Mounting Type Panel Mount
Series HPF Series
Standard Logo csa.png, ul.png
Visual Indication Non Indicating
Voltage 600V
Voltage Rating 600V AC
Width 154.94 mm

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 0.0315

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site