BUSSMANN GMC-10-R Fuse 10a Gmc 125vac, 5PK

Item: AA9CQB
Model: GMC-10-R
Cross Ref: 1CJ50
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38.66
5% off
$36.73 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fuse
Ac Voltage Rating 125V AC
Amps 10A
Body Material Glass
Body Style Cylindrical
Compatible Fuse Block Series Htb
Dc Voltage Rating Not Rated
Diameter 5 mm
Element Single
Equivalent Brand And Series Bussmann Gmc, Littelfuse 239, Mersen Gsc
Equivalent Series 239, Gmc, Gsc
Fits Fuse Block Style Nonrejection
Fuse Size 20 mm x 5 mm
Indicating / Nonindicating Indicating
Interrupt Rating 200A @ 125V AC
Length 20 mm
Rejection / Nonrejection Nonrejection
Series GMC Series
Speed Time Delay
Speed Type Time Delay
Standards Ul Guide Jdyx2, File E19180, Miti Approval
Visual Indication Glass Fuse
Voltage Rating 125V AC

Shipping Information

Height (cm) 0.76
Length (cm) 4.32
Width (cm) 3.3
HS Code 8536100020
Country Of Origin CN
Weight (kg) 0.045

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site