-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cartridge Fuse |
|---|---|
| Ac Voltage | 125V AC |
| Amps | 8A |
| Body Style | Cylindrical |
| Diameter | 5.2 mm |
| Fuse Size | 5 mm x 20 mm |
| Fuse Type | Cylindrical |
| Indicator Style | With Indicator |
| Interrupt Rating | 200A at 125V |
| Length | 4/5" |
|---|---|
| Mounting Type | Clip, Holder |
| Overall Diameter | 1/5" |
| Packaging | Bulk |
| Product Type | North American Ferrule Fuse |
| Series | GMA Series |
| Termination Type | Clip |
| Visual Indication | With Indicator |
| Voltage | 125V AC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.0665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)