-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Amps | 1A |
| Body Material | Glass |
| Body Style | Cylindrical |
| Diameter | 5 mm |
| Element | Single |
| Functionally Equal To | Mersen/Gould GDG |
|---|---|
| Indicating / Nonindicating | Indicating |
| Length | 20 ft. |
| Rejection / Nonrejection | Nonrejection |
| Speed Type | Time Delay |
| Voltage Rating | 250V AC |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 0.76 |
| Width (cm) | 3.81 |
| HS Code | 8536100020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)