-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 160 mA |
| Body Material | Ceramic |
| Body Style | Cylindrical |
| Compatible Fuse Block Series | Htb |
| Dc Voltage Rating | Not Rated |
| Diameter | 5 mm |
| Element | Single |
| Equivalent Brand And Series | Bussmann Gda, Bussmann S501, Littelfuse 216, Mersen Gsd |
| Equivalent Series | 216, Gda, Gsd, S501 |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size | 20 mm x 5 mm |
|---|---|
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 1.5 kA at 250V AC |
| Length | 20 mm |
| Rejection / Nonrejection | Nonrejection |
| Series | GDA Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ul Guide Jdyx2 File E19180, Csa Certification File 53787, Semko File 413779, File 512433, Imq File Eb405, Ccc File 2005010207155691, Ur |
| Visual Indication | Non Indicating |
| Voltage Rating | 250V AC |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 1.02 |
| Width (cm) | 3.81 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)