-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage | 700V AC |
| Amps | 40A |
| Body Style | Cartridge Blade |
| Dc Voltage | 700V DC |
|---|---|
| Fuse Type | Fast Blow |
| Mounting Style | Stud |
| Termination Type | Bolt Down |
| Height (cm) | 2.84 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 4.57 |
|---|---|
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)