-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Puller |
|---|---|
| Color | Gray |
| For Fuse Type | Cartridge Fuse |
| Includes Voltage Detection Light | No |
| Insulated | Yes |
| Length | 2 1/2" |
| Material | Nylon |
| Maximum Fuse Amperage | 600A |
|---|---|
| Maximum Fuse Diameter | 2 1/2" |
| Minimum Fuse Amperage | 225A |
| Minimum Fuse Diameter | 1 3/4" |
| Overall Length | 7 1/4" |
| Size | L |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 5.84 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)