-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 500V AC |
| Amps | 2.5A |
| Body Material | Fiberglass |
| Body Style | Cylindrical |
| Class | Midget |
| Compatible Fuse Block Series | Bm, Bmm, C2617, C5268, Chm, Heb, Het, Hex, Hpg, Hps, Opm-1038, Opm-Ng |
| Dc Voltage Rating | Not Rated |
| Diameter | 13/32" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann Fnq, Littelfuse Flq, Mersen Atq, Power First Hc10S |
| Equivalent Series | Atq, Flq, Fnq, Hc10S |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Functionally Equal To | Ferraz, Gould ATQ, Littelfuse FLQ |
| Fuse Size | 1 1/2" x 13/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 10 kA @ 500V AC |
| Length | 1 1/2" |
| Rejection / Nonrejection | Rejection |
| Series | FNQ Series |
| Speed | Time Delay |
| Standards | Ce, Csa Class 1422-01, Ul-248-14 Guide Jdyx |
| Visual Indication | Non Indicating |
| Voltage | 500V AC |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 1.04 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0788 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)