-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cartridge Fuse |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 1.5A |
| Body Style | Cylindrical |
| Dc Voltage | 250V DC |
| Diameter | 1/4" |
| Fuse Group | 3AG |
| Fuse Size | 6.3 mm x 32 mm |
| Fuse Type | Cylindrical |
| Indicator Style | With Indicator |
| Interrupt Rating | 35A |
|---|---|
| Length | 1 1/4" |
| Mounting Type | Clip, Holder |
| Overall Diameter | 1/4" |
| Overall Length | 1 1/4" |
| Packaging | Bulk |
| Series | F02A Series |
| Speed Type | Fast Blow |
| Visual Indication | With Indicator |
| Voltage | 250V DC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.0027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)