| Item | Fuse Block Cover |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 0-30A |
| For Fuse Class | CC And Midget |
| For Use With | Bussmann Blocks Without Quick-Connect Terminals |
| Fuse Current | 0-30A |
| Fuse Ul Class | CC And Midget |
| Height | 3.7" |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Length | 4/5" |
| Standards | Csa Certified, Ip20 Finger Safe, Reach, Rohs, Ul Listed |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Width | 1 3/5" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 21.84 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.2115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)