-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Module |
|---|---|
| Amp Range | 0-30A |
| Amps | 30A |
| Body Material | Thermoplastic |
| Color | White |
| Connector Type | Box Lug |
| Fits Fuse Type | Class J |
| For Fuse Size | 2 1/4" x 13/16" Dia. |
| Fuse Block Design | Finger-Safe |
| Fuse Block Style | Nonrejection |
| Fuse Length | 4.59" |
| Fuse Ul Class | Class J |
| Height | 2.83" |
| Illumination | Illuminated |
|---|---|
| Length | 4.59" |
| Mounting Style | DIN Rail |
| Number Of Poles | 1 |
| Overall Diameter | 13/16" |
| Packaging | Bulk |
| Product Type | Fuse Holder |
| Standards | Ce, Csa Certified, Ul Listed |
| Visual Indication | Indicating |
| Voltage | 600V AC/DC |
| Voltage Rating | 600V AC/DC |
| Width | 1.28" |
| Wire Range | 18 AWG to 3 AWG |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 5.08 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.2101 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)