-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Fuse |
|---|---|
| Ac Voltage Rating | 550V AC |
| Amps | 80A |
| Body Material | Ceramic |
| Body Style | Bolt On |
| Class | Not Class Rated |
| Dc Voltage Rating | Not Rated |
| Diameter | 24.5 mm |
| Equivalent Brand And Series | Bussmann Ceo |
| Equivalent Series | Ceo |
| Fits Fuse Block Style | Nonrejection |
| Fuse Size | 110 mm x 24.5 mm |
| Indicating / Nonindicating | Non Indicating |
|---|---|
| Interrupt Rating | 80 kA at 550V AC |
| Length | 110 mm |
| Overall Diameter | 24.5 mm |
| Rejection / Nonrejection | Non Rejection |
| Series | CEO Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Bs88 & Iec Part 1, Ce, Iec 60269-1 |
| Visual Indication | Non Indicating |
| Voltage | 550V AC |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 5.08 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)