-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amp Range | 20A |
| Blown Fuse Indicator | No |
| Body Material | Thermoplastic |
| Compatible Fuse Series | BG Series |
| Connector Type | Screw With Quick Connect |
| Dc Voltage | 170V DC |
| Depth | 1.22" |
| Fits Fuse Type | Industrial |
| For Fuse Size | 1 7/16" x 7/16" |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Current | 20A |
| Fuse Dia. | 0.406" |
| Fuse Holder Code | AH |
| Fuse Length | 1.406" |
| Fuse Overall Diameter | 7/16" |
| Fuse Overall Length | 3" |
|---|---|
| Fuse Type | Industrial |
| Fuse Ul Class | Class G |
| Height | 1.22" |
| Indicating / Nonindicating | Non Indicating |
| Length | 3" |
| Material | Thermoplastic |
| Max. Voltage | 600V |
| Mounting Style | Bolt Down |
| Mounting Type | Bolt Down |
| Number Of Poles | 1 |
| Standards | Ce, Csa Certified, Rul |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/170V DC |
| Voltage Rating | 600V AC/170V DC |
| Width | 0.86" |
| Wire Range | 14 AWG to 10 AWG |
| Wire Size | 14 AWG to 10 AWG |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 8.13 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)