-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fast Acting Midget Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 1.6A |
| Body Material | Fiberglass |
| Body Style | Cylindrical |
| Class | Midget |
| Compatible Fuse Block Series | Bmm, Chm |
| Dc Voltage Rating | Not Rated |
| Diameter | 13/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Bbs, Littelfuse Bls, Mersen Sbs |
| Equivalent Series | Bbs, Bls, Sbs |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz Shawmut SBS |
|---|---|
| Fuse Protection Type | Fast Blow |
| Fuse Size | 1 3/8" x 13/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 10 kA at 600V AC |
| Length | 1 3/8" |
| Overall Diameter | 13/32" |
| Rejection / Nonrejection | Non Rejection |
| Series | BBS Series |
| Speed | Fast Acting |
| Standards | Ce, Csa, Ul Listed |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
| Height (cm) | 3.4 |
|---|---|
| Length (cm) | 0.91 |
| Width (cm) | 0.91 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)