BUSSMANN BAF-1-1/2 Fuse 1-1/2a Nonindicating Baf 250vac

Item: AA9EHH
Model: BAF-1-1/2
Cross Ref: 1CR70
2 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.35
10% off
$9.32 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 3.81
Length (cm) 1.04
Width (cm) 1.04
HS Code 8536100040
Country Of Origin MX
Weight (kg) 0.1125

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site