-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Mfr. Series | ATR Series |
| Series | ATR Series |
| Alarm Contacts | No |
| Amps Rating | 15A |
| Family Series | Bussmann Fuses, ATR Series |
|---|---|
| Interrupt Rating | 1 kA @ 32V DC |
| Standard Logo | rohs.png |
| voltage (dc) | 32V DC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)