BUSSMANN ATM-30 Fuse 30a Nonindicating Atm 32vdc

Item: AA9BGX
Model: ATM-30
Cross Ref: 1BZ49
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3.03
10% off
$2.73 /unit (ex. VAT)
This product can only be shipped in multiples of 5
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ROHS, UL LISTED

Shipping Information

Height (cm) 4.06
Length (cm) 3.51
Width (cm) 1.12
HS Code 8536100040
Country Of Origin JP
Weight (kg) 0.135

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site