BUSSMANN AGC-12-R Fuse 12a Agc 32vac, 5PK

Item: AA9BFV
Model: AGC-12-R
Cross Ref: 1BZ05
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$13.43
5% off
$12.76 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fuse
Ac Voltage Rating 32V AC
Amps 12A
Body Material Glass
Body Style Cylindrical
Compatible Fuse Block Series 3823, Hfa, Hhn, Hk, Hkp, Hpf, Hrk, Htb, S-8000
Dc Voltage Rating Not Rated
Diameter 1/4"
Element Single
Equivalent Brand And Series Bussmann Agc, Bussmann Mmb, Littelfuse 311, Littelfuse 312, Littelfuse 3Ag, Mersen Ggc
Equivalent Series 311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block Style Nonrejection
Fuse Size 1 1/4" x 1/4"
Indicating / Nonindicating Nonindicating
Interrupt Rating 1 kA at 32V DC
Length 1 1/4"
Rejection / Nonrejection Nonrejection
Series AGC Series
Speed Fast Acting
Speed Type Fast Acting
Standards Ce, Csa Certification Class 1422-01, Ul 248-14 Guide Jdyx2
Visual Indication Glass Fuse

Shipping Information

Height (cm) 1.02
Length (cm) 4.06
Width (cm) 3.56
HS Code 8536100020
Country Of Origin TW
Weight (kg) 0.0045

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site