-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 32V AC |
| Amps | 15A |
| Body Material | Glass |
| Body Style | Cylindrical |
| Dc Voltage Rating | Not Rated |
| Diameter | 1/4" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Aga, Littelfuse 301/Amp, Littelfuse Aga |
| Equivalent Series | 301/Amp, Aga |
| Fits Fuse Block Style | Nonrejection |
| Fuse Amps | 15A |
|---|---|
| Fuse Size | 5/8" x 1/4" |
| Indicating / Nonindicating | Indicating |
| Interrupt Rating | 1 kA @ 32V AC |
| Length | 5/8" |
| Rejection / Nonrejection | Nonrejection |
| Series | AGA Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Ul Recognized, Guide Jdyx2, File E19180 |
| Visual Indication | Glass Fuse |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 3.81 |
| HS Code | 8536100020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)