-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Amps | 1/8A |
| Body Material | Ceramic |
| Body Style | Cylindrical |
| Element | Single |
| Fuse Type | Cylindrical |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 10 kA at 125V AC, 10 kA at 125V DC, 35A at 250V AC |
| Length | 1 1/4" |
|---|---|
| Overall Diameter | 1/4" |
| Overall Length | 1 1/4" |
| Rejection / Nonrejection | Non Rejection |
| Series | ABC Series |
| Speed Type | Fast Acting |
| Visual Indication | Non Indicating |
| Voltage | 250V AC/125V DC |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 0.64 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)