-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse Block |
|---|---|
| Ac Voltage Rating | 700V AC |
| Amp Range | 0-30A |
| Body Material | Ceramic |
| Compatible Fuse Series | 1976 Series |
| Connector Type | Screw |
| Dc Voltage | 700V DC |
| Fits Fuse Type | High Speed Semiconductor |
| For Fuse Size | Various |
| Fuse Block Design | Open |
| Fuse Block Style | Nonrejection |
| Fuse Current | 0-30A |
| Fuse Holder Code | V |
| Fuse Overall Length | 3 1/4" |
| Fuse Type | Industrial |
|---|---|
| Fuse Ul Class | Not Class Rated |
| Height | 1 1/2" |
| Length | 3 1/4" |
| Material | Ceramic |
| Max. Voltage | 700V |
| Mounting Style | Bolt Down |
| Mounting Type | Bolt Down |
| Number Of Poles | 3 |
| Visual Indication | Non Indicating |
| Voltage | 700V AC/DC |
| Voltage Rating | 700V AC/DC |
| Width | 4" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 3.56 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)