-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuse |
|---|---|
| Ac Voltage | 690V AC |
| Amps | 1 kA |
| Body Style | Square |
| Fuse Type | Square Body Blade Fuses |
| Mounting Type | Screw |
| Packaging | Bulk |
|---|---|
| Product Type | High Speed Square Body Fuse |
| Series | 170M Type GKN Series |
| Termination Type | Threaded Socket |
| Type | High Speed Fuse |
| Voltage | 690V AC |
| Height (cm) | 7.6 |
|---|---|
| Length (cm) | 16.8 |
| Width (cm) | 9.5 |
|---|---|
| Weight (kg) | 1.1483 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)