-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Distribution Block |
|---|---|
| Amps | 310A |
| Depth | 3 8/25" |
| Max. Amps | 310A |
| Number Of Poles | 3 |
|---|---|
| Secondary Connection/pole | 1 |
| Voltage | 600V |
| Width | 5 1/5" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 11.18 |
| HS Code | 8537109050 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)