BUSSMANN 14002-2 Terminal Block, Gauge 14AWG - 2AWG, 115A, Black

Item: BC9BYW
Model: 14002-2
Check Availability
In Stock.

Get it by Monday, Feb 16

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$41.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Terminal Block
Amps 115A
Color Black
Max. Wire Size 2 AWG
Min. Wire Size 14 AWG
Mounting Style Through Hole
Number Of Positions 2
Pitch 24.38 mm
Termination Style Screw
Voltage 600V AC
Wire Size 14 AWG to 2 AWG

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.0153

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site