-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Bib Hood |
|---|---|
| Application | General Purpose |
| Brand And Series | Bullard EVA |
| Color | White |
| Headgear Size | Universal |
| Headgear Type | Hood |
| Lens Material | Acetate |
| Material | Tychem QC |
|---|---|
| Product Type | Double Bib Hood |
| Series | RT Series, EVA Series |
| Size | Universal |
| System Type | PAPR System, SAR System |
| Standards | NIOSH APPROVED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 35.56 |
| HS Code | 6505008015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)