| Item | Wildland Fire Helmet |
|---|---|
| Chin Strap | Nomex(R) Postman Slide |
| Color | White |
| Fits Hat Size | 6 1/2" to 8" |
| Product Type | Wildland Fire Helmet |
| Shell Material | Thermoplastic |
|---|---|
| Style | Cap |
| Suspension | 6-Point Sure-Lock(R) Ratchet |
| Standards | NFPA 1977-2005 AND ANSI/ISEA Z89.1, TYPE I, CLASS E&G |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 23.62 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)