-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Table |
|---|---|
| Adjustability | Not Adjustable |
| Adjustable Height | No |
| Color | Black, Yellow |
| Construction | Steel |
| Features | Open Gaps Between The Top Plates Allowing You To Slide Clamping Tools Or Pliers Using T Slot Adapters Or Sliding Channel On The Open Slot Edges As Clamping Surfaces |
| Frame Color | Black, Yellow |
| Frame Material | Steel |
| Includes | Tabletop And (4) Legs |
| Load Capacity | 2600 lbs. |
| Number Of Drawers | 0 |
| Overall Depth | 46" |
|---|---|
| Overall Height | 36 1/2" |
| Portability | Stationary |
| Side Height | 6.25" |
| Table Surface Height (minimum) | 36" |
| Weight Capacity | 2600 lbs. |
| Work Surface Finish | Plain |
| Work Surface Hole Size | 5/8" |
| Work Surface Hole Spacing | 2" |
| Work Surface Pattern | Cnc Machined 5/8" Hole" 2" Grid Pattern And 1 3/4" Slot Between Plates |
| Work Surface Thickness | 0.63" |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 125.73 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 211.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)