-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Riser Block |
|---|---|
| Compatible Table Hole Size | 5/8" |
| Compatible With | Buildpro Welding Table |
| Depth | 2" |
| Features | Mount A Buildpro Plate To The Side Or End Of The Table, Or To Join Tables Together |
| For Use With | Buildpro Welding Tables |
| Height | 10" |
| Holding Capacity | 500 lbs. |
| Length | 2" |
|---|---|
| Number Of Surfaces | 4 |
| Overall Height | 10" |
| Overall Width | 2" |
| Product Type | Heavy Duty Riser Block |
| Width | 2" |
| Work Surface Pattern | 5/8" hole every 2" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)