-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Change Gear |
|---|---|
| Bore Dia. | 5/8" |
| Diametral Pitch | 20 DP |
| Face Width | 3/8" |
| Material | Steel |
| Number Of Teeth | 30 |
| Outside Dia. | 1 3/5" |
|---|---|
| Overall Length | 3/8" |
| Pitch Dia. | 1 1/2" |
| Pressure Angle | 14.5° |
| Type | Minimum Plain Bore Type C1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)