-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spur Gear |
|---|---|
| Bore Dia. | 1/2" |
| Diametral Pitch | 16 DP |
| Face Width | 1/2" |
| Gear Ratio | 1:1 |
| Hub Dia. | 0.938" |
| Hub Projection | 7/16" |
| Material | Steel |
|---|---|
| Number Of Teeth | 18 |
| Outside Dia. | 1 1/4" |
| Overall Length | 15/16" |
| Pitch Dia. | 1 1/8" |
| Pressure Angle | 14.5° |
| Type | Finished Bore Type 1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)