-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spur Gear |
|---|---|
| Diametral Pitch | 20 DP |
| Face Width | 3/8" |
| Gear Ratio | 1:1 |
| Hub Dia. | 1.813" |
| Hub Projection | 1/2" |
| Material | Steel |
| Number Of Teeth | 75 |
|---|---|
| Outside Dia. | 3.85" |
| Overall Length | 7/8" |
| Pitch Dia. | 3 3/4" |
| Pressure Angle | 14.5° |
| Type | Minimum Plain Bore Type 2 |
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)