BROAN NUTONE 511 Fan Room To Room 8 In

Item: AD6WJF
Model: 511
Cross Ref: 4C708
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$265.73
10% off
$239.16 /unit (ex. VAT)
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
Item Exhaust Fan
Amps 0.9A
Control Type Rotary Dial
For Maximum Wall Thickness 5 1/2"
For Minimum Wall Thickness 3"
Grille Length 13 1/2"
Grille Material Plastic
Grille Width 13 1/2"
Housing Finish Galvanized
Housing Height 11 1/2"
Housing Material Steel
Housing Width 11 1/2"
Max. Exhaust Airflow @ 0.100 In Sp 180 CFM
Maximum Coverage Area 140 sq. ft.
Maximum Exhaust Airflow @ 0.000 In Sp 180 CFM
Maximum Noise Level 5 sones
Motor Rpm 1575 RPM
Mounting Location Wall
Nameplate Voltage 120V AC
Overall Depth 13 1/2"
Overall Height 5 1/2"
Overall Width 13 1/2"
Phase 1
Type Room To Room

Product Details

    • Grille Color (White)
    • Sones HVI (4.5)

Shipping Information

Height (cm) 36.07
Length (cm) 35.05
Width (cm) 22.86
HS Code 8414519060
Country Of Origin US
Weight (kg) 3.645

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site