-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ultrasonic Cleaner |
|---|---|
| Auto Shutoff | No |
| Cleaning Mode | Degas, Sweep |
| Display | Yes |
| Heated | No |
| Includes | Cover |
| Includes Display | Yes |
| Includes Timer | Yes |
| Manufacturers Warranty Length | 2 yrs. |
| Material | Plastic |
| Maximum Temperature | 69°C |
| Overall Depth | 11 7/8" |
| Overall Height | 13 1/4" |
| Overall Width | 12" |
| Product Type | Ultrasonic Cleaner |
| Series | CPX Series |
|---|---|
| Special Features | 120V, Hi/Low Power, Sleep Mode |
| Tank Capacity | 0.75 gal. |
| Tank Depth | 4" |
| Tank Height | 9 1/2" |
| Tank Material | Stainless Steel |
| Tank Width | 5 1/2" |
| Timer | Yes |
| Timer Included | Yes |
| Timer Range | 0 min. to 99 min. |
| Timer Style | Digital |
| Type | CPX |
| Voltage | 120V AC |
| standard | ANSI-RAB, CE, CSA, DNV, FCC, ISO 9001, UL |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 42.42 |
| Width (cm) | 39.88 |
| HS Code | 8479899885 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.9175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)